20"D x 48"W x 38"H - White
Write a Review
|
Questions & Answers (0)
Product Description
20"D x 48"L x 38"H - White
Quality engineered - Affordably priced. The lowest priced checkout counter available. Overall size is 20" deep, 48" long, and 38" high. Kick plate is 4" high, 3-1/2" deep and is designed to match-up with the Spartan showcases. Includes three adjustable shelves. All components are a full 3/4" thick. Ships in one carton KDF for freight savings. Available in either maple or white melamine finish
Quality engineered - Affordably priced. The lowest priced checkout counter available. Overall size is 20" deep, 48" long, and 38" high. Kick plate is 4" high, 3-1/2" deep and is designed to match-up with the Spartan showcases. Includes three adjustable shelves. All components are a full 3/4" thick. Ships in one carton KDF for freight savings. Available in either maple or white melamine finish
PRICE
$519.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 48 in |
| Depth | 20 in |
| Height | 38 in |
Product Details
| Class | Counters |
| Line | Wrap Counter |
| Description | Checkout Counter |
| Color | White |
| Manufacturers Part Number | PW/WC48W |
| Brand | Econoco |