Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :WBB2228924

MPN #: PSS-3C

R&B Wire® Three Panel Mobile Medical Privacy Screen, White

Product Description
With a versatile design, this product provides a quick and easy way to divide space and create privacy. Our vinyl is extruded to a finished thickness of 5.5mil and unlike other textiles, our vinyl products can be wiped down with a moist cloth without damaging the integrity of the material in any way. Built to last for years of trouble free service.

Features:
  • Sturdy three panel hinged design, folds in thirds for storage
  • Glossy white powder coated steel tubular base and frame
  • Easy to clean flame retardant vinyl panels
  • Wide base with 2" twin wheel casters for easy maneuverability
  • Wide array of applications, from nursing homes & hospitals, to disaster relief and military aid
  • Additional privacy screen vinyl colors are available by special order
  • Overall dimensions (fully opened) 81"L x 69"H
  • Single panel size: 27"W x 55"H
  • Floor to screen bottom: 17.5"
  • Casters: 2" twin wheels
  • Product Weight: 30 lbs.
PRICE
$229.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width81 in
Depth22 in
Height69 in
Weight30 lbs

Product Details

Number of Panels3
TypePrivacy Screen
Frame Color FamilySilver
ColorWhite
Mobile or StationaryMobile
MaterialVinyl
Package Quantity1
Frame MaterialSteel
Manufacturers Part NumberPSS-3C
BrandR&B Wire Products