Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datum

Model # :WBB765558

MPN #: DP-20-M1595

Datum 20"W x 16"H Desktop Partition, Black

Product Description
Datum 20"W Desktop Partition, Black

The DeskTop Partition™ provides a convenient wall of privacy in any learning environment. The unit is placed on a table top to provide a screen between students during work or testing time. If permanently affixed to the surface, simply remove the Plexiglass insert when not needed. Wooden base is constructed of 11/16" board and finished with melamine. Available in 13 Datum's standard melamine colors. Plexiglass panel features durable 1/4" acrylic crystal ice style. Finish provides a translucent screen that allows light through, but not clear line of sight. Plexiglass is removable for times when testing is not taking place. Radius corners on the plexiglass insert create a sleek look and protect users from any sharp corners.

PRICE
$215.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth4-3/4 in
Height16 in
Thickness1/4 in

Product Details

TypeFree Standing
Number of Panels1
Frame Color FamilyBlack
ColorFrosted
MaterialPlexiglass
Package Quantity1
DescriptionDesktop Partition Privacy Panel
Manufacturers Part NumberDP-20-M1595
BrandDatum