Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB2277215

MPN #: PT020-8

Ingersoll Rand PT Beam Trolly 4400 Lb. Capacity 3-5/16 to 8 Flange Width

Product Description
plain trolley rated for both manual or powered hoists, with the versatility to fit most types of beams and compatibility to all hoist brands. The 5:1 design factor allows the PT Series to be used with both manual or powered hoists. Meets pertinent U.S. (ASME/ANSI and CMAA), Canadian and European standards.
Features:
  • The side plates, including the rail sweeps/drop stops, are made of cold formed steel for strength, durability and even load distribution.
  • The wheel axles are 'rivet-locked' in place so they will not come loose. They are NOT knurled, welded, or modified bolts.
  • The wheels are cast iron. The 'universal' tread fits either flat or tapered beams.
  • Wheels run on sealed, 'lubed-for-life' ball bearings. Smoother rolling with less effort and...less maintenance.
  • Wide hanger shaft assemblies allow the PT Series trolley to fit almost any I-Beam, H-Beam or patented track beam up to 8.06 in./205 mm width.
  • PT Series trolley hanger shafts are designed to accept all hoist brands. The hanger shaft has a 'squared out' recess to accept round or squared hook shapes.
  • The trolleys are painted black for universal coordination.
  • Shaft extension kits allow standard trolleys to fit almost any S-beam or patented track beam - flange adjustment 8'-13'. Please click on 'catalog section' for details.


PRICE
$589.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width18 in
Height3-3/16 in
Weight Capacity4400 lbs
Weight53.7 lbs
Wheel Diameter2-13/16 in
Head Room5-7/8 in
Beam Width8 to 13 in
Flange Width3-1/3 to 8 in

Product Details

Assembly RequiredNo
TypeStandard Trolley
ColorYellow
SeriesPT Series
MaterialGalvanized Steel
OperationManual
Manufacturers Part NumberPT020-8
BrandIngersoll Rand

Warranty

Warranty1 yr