Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB1532141

MPN #: JT9-252060

JET® PT Series Heavy Duty Manual Trolley JT9-252060 22,000 Lb. Cap.

Product Description
JET® PT Series Heavy Duty Manual Trolley, 22,000 Lbs. Cap.

JET® PT Series heavy duty manual trolleys are available in capacities from 1/2 ton to 10 Tons. Built with heavy gauge steel for increased durability, the large steel wheels and thicker bearings provide smooth movement on a variety of beams. The built in bumper guards increase user safety and extend the life of the trolley. Each JET® Manual Trolley conforms to OSHA regulations, and ANSI / ASME standards

Durability
  • Welded heavy gauge steel frame and powder coat finish provide maximum durability and protection
  • Hardened large steel wheels and thicker double sealed lubricated ball bearings provide smooth movement
  • Built-in bumper guards on the side plates increase safety and extend trolley life
  • Easily adjustable to wide-flange H-beams, standard I-beams or curved track with the included spacer washers
Standards
  • Complies with OSHA Regulations, ANSI / ASME B30.11 and B30.17 standards
  • Certification- Load tested to 125% of capacity with certificate


PRICE
$1,775.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width11-1/2 in
Height15-1/2 in
Weight Capacity22000 lbs
Weight210.3 lbs
Max Flange Thickness8 in
Head Room11-5/8 in
Beam Width4-3/4 to 8 in
I-Beam Height5 to 19 in
Min Radius Curve67 in

Product Details

Assembly RequiredNo
TypeHeavy Duty Trolley
ColorWhite
SeriesPT
MaterialSteel
OperationManual
Package Quantity1
Manufacturers Part NumberJT9-252060
BrandJET

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsOSHA Regulations, ANSI / ASME B30.11 and B30.17