Features/Benefits:
- Positive Temperature Coefficient Technology (PTC)
- Field Proven Reliability
- East 2-Wire Installation
- Most Economic
Weights & Dimensions
| Width | 2-3/8 in |
| Height | 6-1/2 in |
| Diameter | 2 in |
Product Details
| Voltage | 90-277 V |
| Package Quantity | 1 |
| Description | 2 - wire hard start kit. Used on ACR single phase compressors from 1/2 to 10 hp. |
| Manufacturers Part Number | SPP6 |
| Brand | Supco |