- PTFE membranes are inherently hydrophobic; they are ideal for the filtration of nonpolar liquids and gases.
- Very resistant to solvents as well as acids or bases.
- Can be made more hydrophilic by flushing with alcohol, followed by water
- Used for filtering and de-gassing chromatography solvents
- Permits optimal utilization of small sample volumes
- Excellent chemical compatibility for filtering harsh chemicals that destroy other membrane materials
- Moisture barrier for venting applications and vacuum pump line protection
- Ideal for aerosol sampling
- Filter viscous organic based HPLC samples
- After pre-wetting with alcohol, may be used for fine particle removal of aqueous and mild organic solutions in Ion Chromatography
LabExact® PTFE Syringe Filter, Non-Sterile, Hydrophilic, 0.22µm, 25mm Dia., 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$289.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 0.22µm |
| Diameter | 25 mm |
Product Details
| Type | Syringe Filter |
| Material | Polytetrafluoroethylene |
| Sterile | No |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | LE-IWT-ES10036 |
| Retention | 0.22 |
| Brand | LabExact |