- Supported with a polypropylene (PP) scrim for easier handling
- Scrim bonded using unique technique utilizing no bonding agent for purity and chemical compatibility. Lower extractables.
- Hydrophobic material is effective in separating polar/nonpolar solvents
- Aqueous solutions can pass after prewetting with methanol
LabExact® Hydrophobic PTFE membrane, Non-Sterile, 0.45um, 25mm Dia., 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 0.45um |
| Diameter | 25 CM |
Product Details
| Type | Membrane |
| Material | Polytetrafluoroethylene |
| Sterile | No |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | LE-IWT-PTFE-045025 |
| Retention | 0.45 |
| Brand | LabExact |