- Convenient dispenser box stores and dispenses product easily for lab bench or shelf storage. Helps keep product free of debris and damage during use
- 12x12 sheets are provided in bulk between rigid protective sheets of chipboard for easy dispensing in lab bench drawer
- This unique media is an analytical purity grade cellulose based paper designed for conveying powder or gelatinous paste samples to and from balances and instruments
- Nitrogen free - ideal for Kjeldahl Digestion methods
- The material has sufficient structural integrity to resist tearing during quadrant folding or enveloping
- The surface is highly calendared (non treated gloss) to a smoothness which resists sample hold or moisture absorption
- A surface texture designed to increase abrasion durability during spatula scraping
- This media demonstrates excellent lot-to-lot reproducibility.
- Material chemistries are verified against a standard using GC techniques prior to paper making process.
- Other applications include; slip sheets between samples and slides, short term exposure as a moisture barrier, liners within containers, laminating backing for structural support.
- Great for compounding pastes and gels and replaces need for compounding slab.
- Proudly made in the USA.
- Compliant 21 CFR
- Semi-opaque, milk white calendared cellulose paper,
- high gloss, non-absorbent, nitrogen-free.
- Basis Weight: Target 30lb (per 3000ft2) 48.8 g/m2
- Range 29.0lb – 31.0lb
- TAPPI method T410
- Target Thickness: 0.0015 inch (.05mm) 1.5mil
LabExact® Weighing Paper, Nitrogen Free, Squares 3" x 3", 500/PK
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$19.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 3 |
Product Details
| Type | Weighing Paper |
| Material | Paper |
| Sterile | No |
| Package Quantity | 500 |
| Color | White |
| Manufacturers Part Number | LE-W33 |
| Brand | LabExact |