Black Swan PTFE Tape- Low Density, China - 1" X 520" - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Made from virgin PTFE. Thickness is .0035 ± .0005 and 3 density of .37 g/cm . Provides a tight seal for any threaded joint and permits easy disassembly; withstands –450º F (-268°C) to +500º F (260°C). Comes in individual plastic dispenser. For use on oxygen systems. Non-toxic and nonflammable. Meets Federal Specification MIL-T-27730A
PRICE
$74.00 Sold in packages of 50 / $1.48 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 520 in |
| Width | 1 in |
| Size | 1" X 520" |
Product Details
| Temperature Range | -450-500 °F |
| Package Quantity | 50 |
| Description | PTFE Tape- Low Density |
| Color | White |
| Manufacturers Part Number | 02110 |
| Max PSI | 10,000 psi |
| Brand | Black Swan |