Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Black Swan

Model # :WBB3077822

MPN #: 02154

Black Swan PTFE - Tape - Gray Stainless Steel, 3/4" X 520" - Pkg Qty 12

Product Description
A high density PTFE tape, 0.7 g/cm density and thickness of .0035 ± .0005. Meets Federal Specification MIL-27730A. Temperature range from –450º F (-268°C) to +500º F (260°C)..

PRICE
$72.00  Sold in packages of 12 / $6.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length520 in
Width3/4 in
Size3/4" X 520"

Product Details

Temperature Range-450-500 °F
Package Quantity12
DescriptionPTFE - Tape - Gray Stainless Steel
ColorGray
Manufacturers Part Number02154
Max PSI10,000 psi
BrandBlack Swan