Model # :WBRP3008
Replacement Hardware for Tan Plastic Picnic Table Top
Write a Review
Questions & Answers (0)
Replacement hardware for model 248992TN.
Specifications
Product Details
| Manufacturers Part Number | RP3008 |
| Type | Replacement Hardware |
| For Use With | Tan Plastic Table Top |
| Brand | Global Industrial |
Related Products
This Frog Furnishings table is made by Jayhawk Plastics. It is built using 2" x 10" recycled plastic slats and our new Elite Series recycled plastic base. The Elite Base has a new contoured design and is constructed of an even higher industrial grade recycled plastic than our standard base. It is available in standard colors of green, cedar, blue, red and gray. Now with stronger and longer lasting stainless steel hardware. This product has 3 years warranty.
HON® Ganging Table Hardware - Black - Huddle Series When used with flip top base modesty panel flips down and out of the way to accommodate easy nesting. Lightweight, practical Huddle tables from HON set the stage for teamwork. This ganging hardware screws into the underside of the table, and allows you to connect two tables securely hold two table together. Two links and screws per kit. Features: Allows tables to be quickly detached and reattached when meeting rooms are reconfigured Links two tables together securely to keep meeting or training rooms neat and organized Can be installed ...
✓ Solid tabletop and bench for added stability ✓ UV-protected planks resist fading & won't dent, crack, or rot ✓ Constructed with GRS-certified 100% recycled materials Boasting a high weight capacity of 1,600 lbs., this eco-friendly Global Industrial™ Recycled Plastic Hexagon Picnic Table is your solution to upgrading your outdoor spaces. Ideal for schools, campgrounds, parks, break areas, and more, this sustainable seating option is made of 100% recycled plastic resin for lasting durability. Built to withstand the elements, this gray picnic table is ...
This Frog Furnishings table is made by Jayhawk Plastics. It is made with five 1. 5" x 10" Resin wood slats and a galvanized steel frame. Seats are reinforced with galvanized angle iron cross braces to prevent sagging. Now with stronger and longer lasting stainless steel hardware. ADA models available. Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.
✓ 1200-pound weight capacity ✓ Durable, eco-friendly recycled plastic resin ✓ Resin won't crack, split, warp or rot The gray top Global Industrial ™ 6' Recycled Plastic Hexagon Picnic Table is a heavy-duty & sustainable seating option that is ideal for schools, camps, parks, break areas, and any outdoor environment requiring seating or dining options. It is made of a 100% recycled plastic resin that won't crack, split, warp or rot when left outside in the elements, and resists fading. The tabletop & 4 seats are covered in a smooth, glossy blue ...