- Easy Rolling: Tow Ball 2-wheel trailer mover is Oversized 3 x 10 inch closed cell airless rubber tread wheels for use on hard surfaces, dirt, gravel, grass and interior flooring
- Moves More Safely In Less Time: Professional industrial contractor-sized stability for moving all types of trailers and equipment. Extra long leverage handle for better steering control
- USA Heavy Duty Built To Last: USA made 1-1/2 in extra thick tube steel powder coated to resist contaminants/weather. All welded frame. Industrial leading 3/4 in axle diameter for maximum strength
- Versatile Solutions: Adjustable height from 19 in to 24 in with included adjustable 2 in hitch ball
- Specifications: Easily handles 500 lb. capacity. Assembled 21 in wide, 24 in height, 40 in length. 28 lbs.
Snap-Loc® All-Terrain Trailer & Equipment Mover w/ Adj. Height, Flat-Free Wheels, 500 lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$349.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Height | 24 in |
| Weight Capacity | 500 lbs |
| Weight | 28 lbs |
| Wheel Diameter | 10 in |
Product Details
| Assembly Required | Yes |
| Type | Trailer Mover |
| Color | Yellow |
| Wheel Type | (4) Flat Free |
| Handle Type | T-Handle |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | SLV0500TEMY |
| Handle Style | T-Handle |
| Brand | Snap-Loc |
Warranty
| Warranty | 1 yr |