Bradley Partition T25 Torx Bit , Steel - HW101030
Write a Review
|
Questions & Answers (0)
Product Description
Bradley Partition T25 Torx Bit, Steel - HW101030
Bradley Mills Partition Torx Bit
Bradley Mills Partition Torx Bit
PRICE
$10.75
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2/7 in |
| Width | 2/7 in |
| Height | 1 in |
| Panel Or Post Size | All |
Product Details
| Type | Torx Bit |
| Material | Steel |
| Package Quantity | 1 |
| Description | T25 Torx Bits |
| Color | Steel |
| Compatible Partition Part/Model Number | Powder Coated/ Stainless Steel |
| Manufacturers Part Number | HW101030 |
| Brand | Bradley Corporation |