x

Take 15% off your entire order!

Offer applied at checkout

Pull Handle, 3/4" Round, Satin - 659-1050

Pull Handle, 3/4" Round, Satin - 659-1050

Item #: WBB667512

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pull Handle, 3/4" Round, Satin

Pull Handle, 3/4" Round, Satin. Use with All Manufacturers.

  • LENGTH INCHES 6-3/4
  • WIDTH INCHES 3/4
  • HEIGHT INCHES 2
  • DIAMETER INCHES 3/4
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE All
  • PACKAGE QUANTITY 1
  • TYPE Door Pull
  • DESCRIPTION Pull Handle, 3/4" Round, Satin
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 659-1050
  • COLOR FINISH Satin
  • BRAND Sentry Supply
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pull Handle, 3/4" Round, Satin - 659-1050

Pull Handle, 3/4" Round, Satin - 659-1050

Item #: WBB667512

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant