FireKing® Pull Out Shelf For CF4436-DAW & CF7236-DAW, Artic White, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Create a convenient tabletop workspace in seconds with the Pull-Out Tray. Its sturdy enough to act as a writing surface, and discreet enough to slide out of the way when not in use. Limited Lifetime Warranty.
PRICE
$189.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31-7/8 in |
| Depth | 15 in |
| Gauge | 22 ga |
Product Details
| Assembly Required | No |
| Package Quantity | 1 |
| Description | Pull Out Shelf |
| Color | White |
| Manufacturers Part Number | 318875AW |
| For Use With | Cabinet Shelf |
| Brand | FireKing |
Warranty
| Warranty | Lifetime Limited |