Proto® Puller, Tip Detachable
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 1 in |
| Weight | 0.1 lbs |
Product Details
| Manufacturers Part Number | J4012T |
| Type | Tip |
| Description | Proto® Puller, Tip Detachable |
| Brand | Proto |
Related Products
For use with series 21 and series 21-E. Series 22-1-AS only for 22-0 and 22-0-1. No supporting surface required. TIP: 22-0-2 The impact of the slide hammer can be increased by increments of 3 kg by screwing in one or multiple supplementary weights 22-0-2-100. Contactless and careful pulling of internal bearings, etc. Ergonomically-shaped, solid sliding parts for optimum transfer of force. Space-saving with strong shock effect. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required. Length Of Slide Hammer Impact ...
For removing bearings, gears, discs, etc. A manual adjustment knurl allows rapid loosening and adjusting of the extractor jaws on the cross-beam without using a wrench. Can be installed on various pulling hooks and variable reach thanks to jaw extensions. Turning the pulling hooks enables them to be used both internally and externally. Suitable for pulling asymmetric workpieces. Spindle head band prevents the wrench from slipping off. Almost all components available as replacement parts, time-saving order process thanks to numbering system. Hydraulic spindle series 8-0 for particularly ...
Universal set for turning off out worn bolts, etc. Practical package for universal use. Complete easy-to-manage package. Almost all components available as replacement parts, time-saving order process thanks to numbering system. Instructions and conversion table in the cover. Secure storage in special foam. Personal KUKKO-Chip-Code. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required. Screw Thread (Metric) M5 - M16 Drill Diameter (Metric) 3, 2 - 8, 7mm
For removing ball bearings, roller bearings, inner races and other tight parts if there is not enough space to use pulling hooks. Easy to use, as the separator jaws are quickly and centrally tensioned with just one pressure spindle. Ultimate stability when removing, as the separator and pulling device are screwed firmly together. Practical package for universal use. Complete easy-to-manage package. Almost all components available as replacement parts, time-saving order process thanks to numbering system. Kit in the tried-and-tested KUKKO-i-Boxx-System. 4-parts, the sets contain one ...
For removing ball bearings, roller bearings, inner races and other tight parts if there is not enough space to use pulling hooks. Easy to use, as the separator jaws are quickly and centrally tensioned with just one pressure spindle. Ultimate stability when removing, as the separator and pulling device are screwed firmly together. Almost all components available as replacement parts, time-saving order process thanks to numbering system. With quick-clamping pressure spindle. The sharp blades enable flush parts to be removed where pulling jaws cannot be used. The wedge-shaped separator jaws ...