Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688836

MPN #: 17-0

Kukko Separator W/Single Clamping Spindle 5/16"(8mm) To 2-3/8"(60mm), Used W/18-0 Pulling Device,

Product Description
For removing ball bearings, roller bearings, inner races and other tight parts if there is not enough space to use pulling hooks.
  • Easy to use, as the separator jaws are quickly and centrally tensioned with just one pressure spindle.
  • Ultimate stability when removing, as the separator and pulling device are screwed firmly together.
  • Almost all components available as replacement parts, time-saving order process thanks to numbering system.
With quick-clamping pressure spindle. The sharp blades enable flush parts to be removed where pulling jaws cannot be used. The wedge-shaped separator jaws are secured underneath the component to be removed. The large supporting surfaces protect the parts to be pulled. For use with series 18. If several parts have to be removed, always follow a step-by-step process. Do not remove several parts at the same time. The separator blades support surfaces must always sit fully beneath the part to be removed. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
  • Spread (Metric) 8 - 8mm
  • Space Below (Metric) 0mm
  • Space Next To It 2 3/8 "
  • Space Next To It (Metric) 60mm
  • Distance Of Side Screw 2 3/8 "
  • Depth (Metric) 150mm
  • Space Below 0 "
  • Distance Of Side Screw (Metric) 60mm
  • Diameter Of The Shaft (Metric) 8 - 60mm
PRICE
$230.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth5-7/8 in
Weight3 lbs
Spread5/16" - 2-3/8"(8 - 60mm) in
Diameter3/8 to 2-3/8 in

Product Details

TypeSeparator W/Single Clamping Spindle
Capacity3
Number of Jaws2
DescriptionSeries 17 Separator With Quick Clamping Pressure Spindle
Manufacturers Part Number17-0
For Use With18-0 Pulling Device
BrandKukko