Proto® Puller, Tip Detachable Standard
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 1-3/16 in |
| Weight | 0 lbs |
Product Details
| Manufacturers Part Number | J4022T |
| Type | Tip |
| Description | Proto® Puller, Tip Detachable Standard |
| Brand | Proto |
Related Products
OTC universal cylinder liner puller designed to be used with an impact wrench for quick cylinder liner removal. The spring loaded puller arms automatically adjust to fit the liner for a fast set-up time. The low profile of this tool allows work in areas where space is limited. Features: Quickly removes heavy-duty cylinder liners Similar to Porta-Tool OE tool number : PT-6400-C Cylinder bore diameter: 3-7/8" to 6-1/4" Liner wall thickness: 0.273" min Sleeve depth: Up to 15" Drive screw hex size: 1-1/8" Vehicle applications: Mack, Volvo, Detroit, International, Cummins, Navistar and other ...
Value is at the core of the OTC tool and equipment portfolio. Whether it's a simple repair or the most complex drivability concern, these award-winning tools universally solve problems faster, and at better value, than any other product line available. Whether it's a specialty tool or unique piece of service equipment, OTC provides top solutions to modern automotive service challenges while increasing technicians productivity and shop profits. Features: Ideal tool for removing Heavy-Duty driveline U-Joints on Class 7 and 8 Trucks in conjunction with up to a 1 inch impact wrench (not ...
Features:: Includes a bearing splitter with 4" capacity, two sets of hex push puller legs, a 8" bar type puller head mated with a custom thread forcing screw Now service and maintenance professionals have a Puller/Bearing set for tough jobs, up to 7 tons, larger applications, and greater reach 8" to 16" Included in a blow molded case As a stand alone puller/bearing splitter set or as a compliment to the 4518 version The 4517 7-Ton Puller/Bearing Separator Set gives your maintenance/service shop the expanded capability to keep more business in house
OTC Three-in-One "Griplock" Puller manufactured to OTC's rigorous specifications to ensure the quality professionals expect from OTC. Pressure bearing yoke cap holds jaws in place for ease of set up - in any orientation. Yoke arms are designed with two positions for jaw placement, enhancing spread control and providing optimal pulling force. Features:: Configuration conversions take just seconds; no wrenches required 2 or 3 Jaw application, with a 7" maximum reach, 3" to 7" spread Both external and internal pulling action "Live center" action forcing screw Professional finish for long ...
13-ton capacity puller set removes gears, bearings, shafts, pinions, bearing outer races, and other tightly fitted parts. The set includes a Push-Puller, Grip-O-Matic® pullers, bearing pulling attachments, specialized pullers, and many accessories. You can work on all makes and models of cars and light trucks with this set. Features: OTC927 - Push-Puller with 6-3/4" legs OTC1101 - 15-3/4" legs for 927 (pair) OTC1022 - 2-jaw puller OTC1024 - 2-jaw puller OTC1035 - 2-jaw puller OTC1039 - 2-jaw puller OTC7392 - Gear and pulley puller OTC518 - Flange-type puller OTC7403 - Steering wheel ...