Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688929

MPN #: 18-2

Kukko Pulling Device, To Be Used With The 15-2 And 17-2 Separators

Product Description
For use with series 15 and 17 separators. The pulling device can be combined with the series 18-0-AS screw adapter to remove parts with threaded holes. Mechanical pressure screw. Milled thread treated with special coating. If several parts have to be removed, always follow a step-by-step process. Do not remove several parts at the same time. The separator blades support surfaces must always sit fully beneath the part to be removed. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
  • Hexagon Drive (Male) (Metric) 22mm
  • Depth Of Side Screw (Metric) 145 - 280mm
  • Distance Of Side Screw 2 3/4 - 9 5/8 "
  • Distance Of Side Screw (Metric) 68 - 244mm
  • Thread (Metric) M14x1, 5
  • Maximum Torque (Metric) 120Nm
  • Maximum Load (Metric) 7t
PRICE
$346.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight9 lbs
Spread2-11/16 - 9-5/8" (68-244mm) in
Max Torque88.5 lb-in
Reach10-1/4" (260mm) in
ThreadM14x1,5 in

Product Details

TypePulling Device
Capacity7.5
DescriptionSeries 18 Pulling Device
Manufacturers Part Number18-2
BrandKukko