Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB3145814

MPN #: 210-3

Kukko Separator Puller with 2 Jaws, 11 Ton Capacity, 5-7/8" Opening, 12-7/8" Adjustable Reach

Product Description
Made in Germany, Reversible jaws can be used for both external and internal applications, Adjusted reach to provide larger depth range, Two jaw design for space-saving applications.

The 2-arm "Cobra" separating puller with adjustable clamping depth and lateral clamping clamp is used to pull off flat bearings, gear rims and washers in all common sizes for crafts, workshops and industry. It can be used to loosen any component that sits on a shaft and is freely accessible from the outside. The puller legs can be rotated 180° and can be used on both sides. One side has normal pull-off claws, the other side has special separating claws. Thanks to the multiple holes in the puller legs, different clamping depths can be set for flexible working. The side clamp increases the contact pressure of the puller legs many times over and thus prevents the puller from slipping.

Range of Application: For pulling off bearings, gear wheels and discs

Features:
  • Adjustable and 180° rotatable puller legs for individual adjustment of the clamping depth thanks to multiple holes in the puller legs
  • Pulling legs with different contact surfaces for flexible working
  • Lateral clamp ensures that the puller legs are pressed particularly firmly against the part to be pulled off
  • 2-fold application of force from above and sideways guarantees 100% secure grip
  • Anti-slip device on the spindle head for safe working with spanners
  • Spindle run-out to protect the thread
Operation:
  • Apply the puller leg to the part to be removed from the outside
  • Push the claws or separating claws under the part
  • Tighten the side clamp to support stability
  • Pull the spindle manually to fix it
  • Move the hexagon on the spindle head with a ratchet or a combination spanner until the component is released
Spare Parts:
  • 210-3-325-P_2 Trigger hook (pair)
  • 204-3-T_Traverse
  • 210201_Clamping clamp complete
Specifications:
  • Clamping depth of external puller [mm]: 325 mm
  • Width across flats [mm]: 24 mm
  • Span outside pull-off (min.) [mm]: 20 mm
  • Span outside pull-off (max.) [mm]: 150 mm
  • Hook root thickness at the tip (claw thickness K) [mm]: 2 mm
  • Hook base width (claw width J) [mm]: 25 mm
  • Hook base depth usable (claw depth usable O) [mm]: 15 mm
  • Total hook root depth (total claw depth H) [mm]: 25 mm
  • Total claw thickness (L+1mm) [mm]: (claw distance to base surface): 2 mm
  • Max. tractive force [t]: 10
  • Max. tensile force [kN]: 100 kN


PRICE
$630.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-5/8
Depth3-3/4
Height13-3/4 in
Weight10.2 lbs
Spread5-7/8" (150mm) in
Max Torque1770.15 lb-in
Reach12-7/8" (325mm) in

Product Details

TypeSeparator 2-Jaw Puller
Series210
Capacity11
MaterialSteel
Number of Jaws2
Package Quantity1
Manufacturers Part Number210-3
BrandKukko