Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Veloci Performance Products

Model # :WBB3194563

MPN #: 43.1005

Veloci Performance Products™ Pump Made Ready Kit, EZ Start Unloader, 4000 PSI, 4 GPM

Product Description
The Pump Made Ready Kit from HydroJet comes fully assembled with the Unloader, Inlet, Bypass assembly, and thermal relief valve. This plug and play assembly is ready to be mounted to the engine for easy installation and quick assembly. The Hollow Shaft on this pump is compatible with single cylinder engines with a 1" shaft

Features:
  • Easy Start Version
  • Shaft made of stainless steel for greater resistance to rusting and greater resistance to the torsional forces leading to longer life
  • Main spring is guided through a thick spacer instead of a cheap washer
  • Initial spike pressure is 30%, which is approximately a 23% reduced spike pressure compared to competitors


PRICE
$519.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size3/8 QC, 3/4 FGH in

Product Details

TypePump Made Ready Kit
MaterialSteel/Brass/Rubber/Ceramic
ColorMulti-colored
SeriesHydroJet
Manufacturers Part Number43.1005
PSI4000 psi
Max Temperature122°F °F
Max PSI4000 psi
BrandVeloci Performance Products