Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WBB3778577

MPN #: 65176

Simpson® Super Brute Hot Water Pressure Washer, Kubota D902, 4000 PSI, 6 GPM

Product Description
The Simpson® SBD4060441EDC1 is built for reliable, all-day performance in commercial and industrial cleaning. Its UDOR® Industrial Triplex Pump and 1750 RPM slow-speed operation reduce heat and wear for longer life, while the durable steel frame stands up to tough jobsite conditions. A 50′ steel-braided Armor Hose® and quick-connect nozzles-15°, 25°, 40°, and soap-allow fast transitions between heavy-duty cleaning, rinsing, or detergent application. Included professional accessories like the trigger gun, lance, and high-pressure soap injector ensure everything you need is ready out of the box. With thermal relief protection and Simpson's® long-term warranty coverage, this unit delivers industrial-grade durability, performance, and peace of mind for demanding cleaning jobs.

Features:
  • KUBOTA® D902 Diesel Engine (Key-Start)
  • Armor 50 ft. high-temperature hose is flexible and abrasion-resistant with a non-marring polyurethane outer jacket (with QC fittings)
  • Welded steel frame construction with a powder-coated finish for durability and corrosion resistance
  • 48 in. Insulated grip lance for operator comfort and control
  • The actual product may vary slightly from product images


PRICE
$18,999.99

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1060 lbs
Hose Inside Diameter3/8 in
Hose Length100 ft

Product Details

TypePressure Washer
DriveBelt
Horsepower24-13/16 HP
SeriesSuper Brute
Max PSI4000 psi
Start TypeElectric
Water TypeHot
Max Gallons per Minute6 gal/min
Electric StartYes
Voltage12 VDC V
Mobile or StationaryStationary
Manufacturers Part Number65176
Pump TypeTriplex
Engine/Motor TypeDiesel
Engine SeriesKubota D902
BrandSimpson

Warranty

Warranty3 Years Engine/5 Years Pump/10 Years Frame yr

Compliance & Certifications

CARB CompliantNo