- Italian manufactured high-pressure pumps
- Ground pistons for a smoother stroke and better oil-tightness
- Oversized shaft and long end section for better torque transmission
- Extra-thick ceramic pistons for greater durability
- Intake and delivery valves with larger water passages
- Rods made of a special alloy antifriction
- Forged brass pump head, designed for strength
- Double gasket sealing system
- Tapered roller bearings with high resistance
- Body of the pump designed for long-term durability
- Seals "U"
- 8.72GPM, 3625PSI, 1450RPM.
Veloci Performance Products Mazzoni GM33250 Pump, 3625 PSI, 8.72 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$899.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 3/4 Inlet, 3/8 Discharge in |
Product Details
| Type | Pump |
| Material | Brass/Steel/Ceramic |
| Color | Multi-colored |
| Series | Mazzoni |
| Manufacturers Part Number | 49.2176 |
| PSI | 3625 psi |
| Max Temperature | 149°F °F |
| Max PSI | 3625 psi |
| Brand | Veloci Performance Products |