Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WBB3778408

MPN #: 65219

Simpson® SuperPro Roll-Cage Gas Pressure Washer with CRX680 Engine, 4000 PSI, 6.0 GPM

Product Description
Built for the tough jobs, The Simpson® Super Pro Roll Cage will handle all your commercial needs. The options are endless with models sporting direct, belt, or gear drives premium UDOR pump with an external unloader with a bypass hose provides industrial durability for extended pump life. Pull up to the work area, connect the spray gun, start the engine and begin cleaning.

Features:
  • CRX® 680 engine is equipped with a low oil shutdown and key-start feature
  • Rubber hose is dual-braided with 24-inch bend protectors
  • Four-wheel, heavy-duty cart design with wheel locking brakes system set on a large steel frame with subframe construction
  • 13 in. Premium pneumatic for increased mobility across various terrains
  • Pro-gun handle with steel 48 in insulated spray lance
  • 4 Quick Connect nozzles, 15°, 25°, 40° and soap nozzle to use for a variety of cleaning applications
  • Battery not included. Requires 12V garden tractor battery type U1
  • Unit Dimensions: L 47 in. x W 30 in. x H 40 in.
  • Unit Weight: 380 lbs.


PRICE
$3,999.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width30 in
Weight380 lbs
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

DriveGear
Max PSI4000 psi
Start TypeElectric
Manufacturers Part Number65219
Nozzles15, 25, 40, Soap
Pump TypeTriplex
Engine/Motor TypeGas
Number of Spray Nozzles4
BrandSimpson
Wheel MaterialRubber
TypePressure Washer
Horsepower19.4 HP
ColorBlack/Red
SeriesSuperPro Roll Cage
Wheel TypePneumatic
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute6 gal/min
Fuel Tank Capacity4.9 gal
Electric StartYes
Mobile or StationaryMobile
Connection StyleQuick Connect
Engine Displacement679 cm³
Engine SeriesCRX680

Warranty

Warranty3 Years on Engine/5 Years on Pump/10 Years on Frame yr

Compliance & Certifications

CertificationsCETA
CARB CompliantNo