Features
- Diecast aluminum end plates with machined steel bearing seat insert
- Residential and industrial pumps, swimming pool pumps, etc.
Product Details
| RPM | 3,450 rpm |
| Type | Pump Motor |
| Insulation Class | B |
| Power Factor | 56 |
| Horsepower | 1/3 HP |
| Bearing Opp Drive End | 6203 |
| Frame | 56C |
| Hertz | 60 Hz |
| Design Code | N |
| KVA Code | P |
| Motor RPM 60 Hertz | 3450 rpm |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115, 230 V |
| Full Load Efficiency | 54 |
| Phase | 1 |
| Full Load Amps | 7/3.5 A |
| Manufacturers Part Number | VL1205A |
| Duty | Continuous |
| Enclosure | OPEN |
| Service Factor | 1.75 |
| Bearing Drive End | 6203 |
| RPM Range | 3001-3600 rpm |
| Brand | Baldor-Reliance |
| Ambient Temperature | 40 °C |