Todol Pur Black, Gun Foam. 750ml - BF01
|
Questions & Answers (0)
Product Description
Black colored foam for outside applications, Wildlife exclusion, pond and water gardens, commercial rubber roofing, pest control. Black colored Professional Foam for sealing & bonding. Use with a dispensing gun. Substrates include most building materials.
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz. |
| Coverage | 12 Gallons Per Can |
Product Details
| Type | Foam Sealant |
| Application Time | Less Than 45 Minutes |
| Specific Gravity | 1.2 lbs/cubic feet |
| Color | Black |
| Expansion Ratio | Variable |
| Insulation Value | R-Factor 5.9 Per Inch |
| Full Cure Time | 1 Hour |
| Description | Gun Foam |
| Package Quantity | 1 |
| Manufacturers Part Number | BF01 |
| Brand | Todol Products |
Compliance & Certifications
| Certifications | ASTME-86 |