Todol Pur Fill WF, Window Gun Foam - WF01
Write a Review
|
Questions & Answers (0)
Product Description
Specially formulated to be used around windows and doors, will not bow the window, tested to AAMA-812-04, for best results place only 1/2 inch bead around window. Special formulated to seal out drafts around windows and doors. AAMA-812 approved and is energy efficient. Substrates include most building materials.
PRICE
$26.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 oz. |
| Coverage | 9 Gallons Per Can |
Product Details
| Type | Foam Sealant |
| Application Time | Less Than 45 Minutes |
| Specific Gravity | 1.1 lbs/cubic feet |
| Color | White |
| Expansion Ratio | Variable |
| Insulation Value | R-Factor 5.9 Per Inch |
| Full Cure Time | 1 Hour |
| Description | Window Gun Foam |
| Package Quantity | 1 |
| Manufacturers Part Number | WF01 |
| Brand | Todol Products |
Compliance & Certifications
| Certifications | ASTME-90 |