Model # :WBB1612375
MPN #: SH01
Todol Pur Shooter, Heavy Duty Foam Gun Dispenser - SH01
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | SH01 |
Related Products
Variable Speed Trigger allows for increased control over the flow of your adhesive. Spreed Dial allow for setting maximum and minimum flow rates. Anti - Drip Feature automatically retracts the plunging rod once trigger is released preventing excess adhesive from dripping out. Quick Connect inter-changeable canister trays allows user to quickly change between canister sizes. LED light assists users with visibility in low light situations Hang hook allows for easy storage when not in use Made in the USA with global materials.
SI300 Industrial Caulker is contractor, heavy-duty grade caulk guns suitable for higher viscosity products. This caulk gun features the patented dripless mechanism, with an option to turn this function on or off. For use with 10 oz. cartridges. High performance commercial unit Engineered for daily heavy-duty use 14:1 mechanical advantage Rotating barrel Sharp cutter- seal punch Recommended Uses: Ideal for use with silicone, latex, elastomerics, construction, drywall, sub-floor adhesives, polyurethanes and rubber compounds.
The HD 350 Industrial Grade Glue Gun is designed to be a durable, easy to use glue gun for everyday use in industrial and DIY applications. With 350 watts of power and ability to dispense 5 lbs of glue per hour, the HD 350 is a must have tool! Output per hour: 5 lbs. (2.3 kg) Operating temp: 380°F/193°C (supplied) Uses 1/2" diameter sticks 350 watt cartridge heater Electronic temperature control 8' cord 4 finger trigger Stable dual stands Power on light Interchangeable temperature modules 300°, 350°, 380°, 400°
No-drip precision application, Great Stuff™ PRO™ 14 Dispensing Gun provides total control over every seal, ensuring professionals get the maximum yield out of every can. Features: Lightweight, high-strength aluminum body with a metal trigger Flow-control mechanism dispenses beads from 1/8" to 3" Provides greater precision and access to hard-to-reach areas Non-stick coated can adapter and needle Large flow control knob with secured back-screw system Replaceable smooth dispensing nozzle Works with all Great Stuff™ PRO™ cans No-drip dispensing Includes plastic tapered tips
24 inch High end, swiss made, stainless steel, multi seals, free gun replacement program and warranty, takes accessories, foam depucer and needle and syringe. Longer Barrel (24") Stainless steel, Warranty, PTFE-coated adapter, really is top of the line. Black in color. Substrates include other gun foam cans.