Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging

Model # :WBB3189922

MPN #: EP-3065-SS

Encore™ Packaging Oscillated Heavy Duty Cobra Strapping Dispenser, 16" Core, Black

Product Description
This robust ribbon-wound cobra dispenser has a straight-forward industrial design for heavy duty use. Strapping feeds from inside coil. For Steel

PRICE
$1,425.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-11/16 in
Width33-7/8 in
Height27-13/16 in
Strap Width3/4 - 1-1/4 in
Core Size16 in

Product Details

Assembly RequiredNo
TypeStrapping Dispenser
ColorBlack
For Use WithSteel
StyleStationary
Applicable MaterialsSteel
MaterialSteel
Manufacturers Part NumberEP-3065-SS
BrandEncore Packaging

Warranty

Warranty90 days