Adams® Receiving Record Book, 2-Part, Carbonless, 5-9/16" x 8-7/16", 50 Sets/Pad
|
Questions & Answers (0)
Product Description
Use the Adams® Receiving Record to track all deliveries received. 2-part carbonless format (white, canary paper sequence). Wraparound cover attached to back to place between sets. Consecutively numbered. 50 sets per book. Space at top for company stamp. 5-9/16" x 8-7/16".
PRICE
$9.20
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-9/16 in |
| Height | 8-7/16 in |
Product Details
| Sheets | 50 |
| Style | Receiving Form |
| Pads | 1 |
| Package Quantity | 50 Sets/Pad |
| Description | Receiving Record Book |
| Color | Blue |
| Paper Color Family | White, Canary |
| Paper Type | Forms |
| Brand | Adams |