HSM® Pure 940 is a robust department shredder designed with increased cutting performance and the ability to withstand continuous operations. The strip cut shredder features induction-hardened steel and solid steel cutting rollers to shred materials with staples and paper clips without any jams.
HSM Pure 940 provides ultimate user safety and convenience with a safety element installed on the machine. A little pressure on the safety feed immediately stops the paper feed in case of an unintentional entry. The innovative department shredder has an automatic start & stop functionality to make it time-efficient.
HSM® Pure 940 1/4” Strip-Cut Shredder, 51-67 Sheets, 43.5 Gallon Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,849.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-3/8 in |
| Depth | 18-13/16 in |
| Height | 39-1/2 in |
| Shred Size | 1/4 |
| Throat Width | 15-3/4 in |
Product Details
| Type | Department Shredder |
| Specialty Shredding | Paper, Staples, Paper Clips, Credit Cards, CD/DVDs |
| Color | White |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Cutting Type | Strip Cut |
| Bin Capacity Gallons | 43.5 gal |
| Description | Department Shredder |
| Package Quantity | 1 |
| Recommended Shredder Users | 8 to 12 |
| Manufacturers Part Number | HSM2391 |
| Sheet Capacity | 51 - 67 |
| Auto Reverse on Jams | Yes |
| Continuous Operation | Yes |
| Security Level | P2 |
| Brand | HSM |
| Speed | 21-5/8 ft/min |
Warranty
| Warranty | 5 yr |