Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB1961458

MPN #: HSM1873

HSM Securio P44ic, 43-46 Sheet, Cross-Cut, 55 Gal. Capacity

Product Description
HSM Securio P44ic, 43-46 Sheet, Cross-Cut, 55 Gal. Capacity

The top document shredder of the HSM SECURIO line. This powerhouse with 55 gallons of collection volume reliably processes large amounts of paper and is therefore ideal as a department document shredder.

Precision engineering. Aesthetic style. This paper shredder will take your worries away - and your breath, too. Ideal for entire departments and office floors.

Features

  • Optimized cutting device technology destroys 43-46 sheets of paper, creating 517 cross-cut / confetti-cut particles per page
  • Also shreds staples, paper clips, credit/store cards, CDs/DVDs, floppy disks, and USB sticks
  • Anti-Jam Technology prevents jams when paper shredder is overloaded
  • Continuous Duty Operation ensures continual shredding with no down time
  • Energy Management Control System: 90% energy savings thanks to the sleep mode and automatic shutdown
  • Comprehensive Safety System - UL Approved, CE-Certified, TAA Compliant
  • Quiet Operation - whisper like noise level during shredding
  • Solid Steel Cutting Cylinder made from 100% solid steel for high cutting capacities
  • Requires a 20 amp dedicated line with 20 amp receptacle
  • Lifetime warranty on cutting cylinder
  • High quality materials and "Made in Germany" quality for safety and durability. With 3 years warranty
  • Multi-function button with reversing function
  • Inspection window to monitor filling level
  • Button lock prevents accidental use
  • High quality wooden floor cabinet with door
  • 55 gallon bin
  • Enclosed Gear Boxes; Chain Driven


PRICE
$8,299.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-3/5 in
Depth23-1/3 in
Height40-2/5 in
Throat Width16 in

Product Details

Specialty ShreddingPaper, Staples, Paper Clips, Credit Cards, CD/DVDs
Manual Reverse ModeYes
Recommended Shredder Users8 to 12
Manufacturers Part NumberHSM1873
Sheet Capacity46
Continuous OperationYes
BrandHSM
Speed18 ft/min
TypeHome & Office Shredder
ColorWhite
Hertz60 Hz
StyleSecurio
Automatic Shut OffYes
Voltage115 V
Cutting TypeCross Cut
Bin Capacity Gallons55 gal
DescriptionSecurio P44c
Package Quantity1
Security LevelP4

Warranty

WarrantyLimited Lifetime; 3 Years on Parts yr

Compliance & Certifications

CertificationsTAA Compliant