Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB781260

MPN #: HSM1853

HSM Securio P36ic, 27-31 Sheet, Cross-Cut, 38.3 Gal. Capacity

Product Description
HSM® HSM1853 Securio P36ic Cross Cut Shredder, 20 FPM, White/Black

Securio P36 Cross-Cut Shredder is designed for continuous office use. Solid steel cutting cylinders cut paper into 3/16" x 1-3/16" pieces for high security needs at 20' per minute. Security level 3 shredder shreds 27 to 31 sheets of paper in a single pass and shreds CDs, DVDs, and floppy disks. Energy-saving feature of the TAA Compliant shredder reduces energy usage up to 90 percent with HSM technology. Shredder offers a 38 Gallon waste bin.

Features

  • Energy Management Control System: 90% energy savings thanks to the sleep mode and automatic shutdown.
  • Accepts paper, staples, paper clips, floppy disks, DVDs and CDs
  • High quality materials and "Made in Germany" quality for safety and durability complete with a 3 year warranty.
  • Security level: 3; Optimized cutting device technology that destroys 29 to 31 sheets of paper, creating 517 cross-cut/confetti-cut particles per page.
  • Automatic paper feed with overload protection reduces paper jams.
  • Continuous Duty Operation ensures continual shredding with no down time.
  • Switches to energy-saving mode 2 minutes after last use; turns off after 1 hour
  • The innovative drive and operating concept IntelligentDrive offers silent, standard and performance operating modes for destroying data efficiently and comfortably.
  • Cutting rollers made of hardened solid steel with lifetime warranty.
  • Comprehensive Safety System - UL Approved, CE-Certified. TAA Compliant.
  • Intuitive operation and menu selection via the high resolution touch display
  • Enclosed Gear Boxes


PRICE
$5,299.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-3/4 in
Depth21-11/16 in
Height37 in
Throat Width13 in
Shred Size3/16" x 1-3/16"

Product Details

Specialty ShreddingPaper, Staples, Paper Clips, Credit Cards, CD/DVDs
Manual Reverse ModeYes
Recommended Shredder Users8 to 12
Manufacturers Part NumberHSM1853
Sheet Capacity31
Continuous OperationYes
BrandHSM
Speed20 ft/min
TypeHome & Office Shredder
ColorWhite
StyleSecurio
Automatic Shut OffYes
Voltage100 - 120 V
Cutting TypeCross Cut
Bin Capacity Gallons38.3 gal
DescriptionSecurio P36ic Document Shredder
Package Quantity1
Security LevelP4

Warranty

WarrantyLimited Lifetime; 3 Years on Parts

Compliance & Certifications

CertificationsTAA Compliant