Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB1961422

MPN #: HSM1840

HSM Securio B34s, 25-30 Sheet, Strip-Cut, 26.4 Gal. Capacity

Product Description
This premium document shredder in an elegant design provides for data security in an open-plan office. Thanks to the powerful drive, it reliably and quietly shreds the incoming amounts of data from up to eight people.

Precision engineering. Aesthetic style. This paper shredder will take your worries away - and your breath, too. For use as a central device in busy offices.

Features

  • Optimized cutting device technology destroys 25-30 sheets of paper, creating 43 strip-cut particles per page
  • Also shreds staples, paper clips, credit/store cards, and CDs/DVDs
  • Anti-Jam Technology prevents jams when paper shredder is overloaded
  • Continuous Duty Operation ensures continual shredding with no down time
  • EcoSmart: Particularly low power consumption of 0.1 watts in standby mode
  • Comprehensive Safety System - UL Approved, CE-Certified
  • Quiet Operation - whisper like noise level during shredding
  • Solid Steel Cutting Cylinder made from 100% solid steel for high cutting capacities
  • Lifetime warranty on cutting cylinder
  • Blue Angel: The document shredder is awarded for its sustainability
  • High quality materials and "Made in Germany" quality for safety and durability. With 3 years warranty
  • Multi-function button with reversing function
  • Inspection window to monitor filling level
  • 26.4 gallon bin


Cuts:Paper, Paperclips, Staples, Credit Cards, CDs

PRICE
$1,899.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/3 in
Depth17-1/3 in
Height33-1/3 in
Throat Width12-1/5 in

Product Details

TypeHome & Office Shredder
Specialty ShreddingPaper, Staples, Paper Clips, Credit Cards, CD/DVDs
ColorWhite
Manual Reverse ModeYes
Hertz60 Hz
StyleSecurio
Voltage115 V
Cutting TypeStrip Cut
Bin Capacity Gallons26.4 gal
DescriptionSecurio B34s
Package Quantity1
Recommended Shredder Users5 to 7
Manufacturers Part NumberHSM1840
Sheet Capacity30
Continuous OperationYes
Security LevelP2
BrandHSM
Speed17 ft/min

Warranty

WarrantyLimited Lifetime; 3 Years on Parts