Features:
- RNase, DNase, DNA, and PCR inhibitor free
- Evaporation rates ≤ 5%
- Inner packs of 10 membranes
Product Details
| Temperature Range | -40° to 120°C |
| Type | Sealing Film |
| Material | Polypropylene |
| Package Quantity | 100 |
| Color | Clear |
| Manufacturers Part Number | P1001-Q |
| Brand | MTC Bio |