Help those you care for kill germs on their hands with PURELL Advanced Hand Sanitizer refills for the TFX Touch-Free Dispenser. PURELL hand sanitizer is the No. 1 brand most used by hospitals and is proven to kill 99.99 percent germs without damaging skin even after repeated uses. PURELL Advanced Hand Sanitizer exceeds FDA Healthcare Personnel Hand wash requirements with just one 1.1 mL dispense of product. Since PURELL hand sanitizer outperforms other sanitizers ounce-for-ounce, you are getting more germ-fighting power with every refill. It is formulated to be gentle on skin with four conditioners and is clinically proven to maintain skin health. PURELL Advanced Hand Sanitizer is free of harsh preservatives, and does not contain dyes, triclosan, parabens, or phthalates. This formulation is made of naturally renewable alcohol. The PURELL Advanced Hand Sanitizer refill works with the TFX Touch-Free Dispenser. Each refill is SANITARY SEALED with a fresh dispensing valve that helps lock out germs and prevent contamination. TFX is the No. 1 commercial touch-free system, with millions of units installed across offices, healthcare facilities, stores, colleges and other businesses. Across billions of uses, TFX dispensers and refills are proven durable and dependable. They are designed to be easy to install and maintain.
PURELL® Advanced Hand Sanitizer Foam - 2 Refills/Case - 5392-02
|
Questions & Answers (0)
Product Description
PRICE
$165.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Foam |
| Capacity | 1200ML ml |
| Scent | Fruity |
| Package Type | Refill Bottle |
| Package Quantity | 2 |
| Description | Hand Sanitizer Foam Refill |
| Color | Clear |
| Manufacturers Part Number | 5392-02 |
| Brand | Purell |