PURELL HEALTHY SOAP 0.5% PCMX Antimicrobial Foam is specially formulated to reduce germs on skin. Featuring 0.5% PCMX antimicrobial, this foam soap effectively kills the most common bacteria found in healthcare environments. So, for a proven and trusted solution for your facility choose the PURELL® brand-the most trusted brand in hospitals. With its high-quality, rich foaming formulation, PURELL HEALTHY SOAP 0.5% PCMX Antimicrobial Foam is gentle enough for frequent use. The formula is dye free with a pleasant floral fragrance. Each refill has a factory-sealed nozzle to help eliminate the risk of contamination. It also features a removable pump for easier recycling.
Purell Healthy Soap 0.5% PCMX Foam Refill For CS8 Dispensers, 1200 ml Capacity, Pack of 2
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Antimicrobial |
| Type | Foam |
| Scent | Light Floral |
| Capacity | 1200 |
| Size Type | 1250 ml |
| Package Quantity | 2 |
| Color | Clear |
| Application | Hand |
| Manufacturers Part Number | 2183453 |
| For Use With | PURELL 7830-01, 7834-01 |
| Brand | Purell |
Related Products
Show you care about the well-being of people in your facility with PURELL HEALTHY SOAP™ Mild Foam. This luxurious foam soap is exceptionally mild for a gentle hand cleaning experience. Plus, it nourishes as it cleanses, thanks to skin conditioners that support your skin's natural ability to protect itself against dirt and germs. This makes it ideal for areas where frequent or repeated handwashing is needed. It's also dye-free, hypoallergenic, and fragrance-free. Large-capacity refills reduce the number of refills that need to be changed. The large sight window allows you to easily ...
This GOJO Clear and Mild Foam Handwash has no added fragrance, so it doesn't bother employees or customers with sensitive noses. Made without dye, this soap lets users avoid the possibility of stained clothes as they lather their hands, and it could help prevent allergic reactions. Designed to accommodate a wide range of preferences, this soap fosters good hand hygiene. Containing moisturizing ingredients, this soap leaves people with soft hands, encouraging them to continue washing their hands in the future. The skin conditioners in this handwash hydrate users' hands, reducing the ...
Promote well-being with PURELL® Advanced Hand Sanitizer Foam. The luxurious foam is gentle on skin and dries quickly while killing 99.99% of germs that may cause illness. This soothing foam formulation clings to hands for mess-free sanitizing using only high-quality, dye-free ingredients. Foam formulation also includes nourishing conditioners that are clinically proven to help maintain skin health. Seven out of 10 people surveyed say that companies that provide PURELL® products give them a positive impression of the establishment. Ounce for ounce, PURELL® Advanced Hand Sanitizer ...
Easy lather, easy rinse, easy on the skin. Our unique mild conditioning formula leaves skin feeling fresh and is gentle enough for daily use. Along with our other soaps and santitizers, it is designed to work with Pacific Blue Ultra™ soap dispensers. DERMATOLOGIST TESTED CONDITIONING HAND SOAP FORMULA is hypoallergenic, pH-balanced and gentle enough to use every day 100% RECYCLABLE BOTTLES, contain 25% post-consumer content INNOVATIVE SEALED, SANITARY FOAM SOAP REFILL helps reduce risk of cross contamination 99% OF PRODUCT IS EMPTIED before the bottle needs replacing which can help ...
Helps remove unwanted dirt, residue, and germs from hands, contains skin conditioners, and comes in a sealed refill bottle for PROVON LTX-7 dispensers (sold separately). The skin conditioners, such as glycerin and sodium PCA (pyrrolidonecarboxylic acid), help keep skin moisturized. The hand wash is fragrance and dye free to help reduce the chance of allergic reactions. The recyclable PET (polyethylene terephthalate) bottle is clear to show the current fill level, and it comes with a fresh dispensing valve to help reduce potential germ exposure. A removable pump allows the bottle to be ...