HG1370 Cup Style Heel Grounder is constructed from durable materials and features a orange stretch VELCRO®Brand closure to maximize fit and comfort. A buried 1 meg ohm resistor is standard. HG1360 heel grounders are worn on both feet to provide consistent grounding while in motion.
VELCRO® is a registered trademark of Velcro BVBA, used with permission.
Transforming Tech Heel Grounder, 1.25" Cup, Buckle, 1 Meg, Orange
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.20
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One size |
Product Details
| Type | Personal Grounding |
| Material | Fabric |
| Package Quantity | 1 Pair |
| Description | Heel Grounder, 1.25" Cup, Buckle |
| Color | Orange |
| Manufacturers Part Number | HG1370 |
| Brand | Transforming Technologies |