Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harrington

Model # :WBB3201884

MPN #: PTF2100

Harrington® PT2 Push Trolley, 10 Ton Capacity

Product Description
Harrington® Push trolleys help you maneuver easily on your most demanding lifting operations. They feature specially designed contoured wheels that ensure reliable tracking, and their sealed ball bearings avoid maintenance hassles and provide smooth operation.

Features:
  • Get sure trolley tracking with specially designed contoured wheels that fit both tapered and flat-flange beams
  • Maintenance-free, sealed precision ball bearings are lubed for-life and offer smooth movement, with low friction and long life
  • Get strength and rigidity from a lightweight, compact design
  • Easily adjust trolley to fit a wide variety of beam flange widths
  • Load equalizing suspension distributes the load to all wheels
  • Wide standard flange ranges reduce the need for optional extended shaft kits
  • Match the needs of the job with a variety of trolley hoist suspenders
Capabilities to Count On:
  • Use the economical PT for applications involving longer traversing distances


PRICE
$3,209.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity20000 lbs
Weight212 lbs
Beam Width5-1/2 to 8-11/16 in
Flange Width5-1/2 to 8-11/16 in
Min Radius Curve118-1/8

Product Details

TypePush Trolley
ColorYellow
SeriesPT2
MaterialSteel
OperationManual
Package Quantity1
Manufacturers Part NumberPTF2100
BrandHarrington

Warranty

Warranty2 yr