Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB1583486

MPN #: OZ2PBT

OZ Lifting OZ2PBT Push Beam Trolley 2 Ton Capacity

Product Description
OZ Lifting Push Beam Trolley, 2 Ton Capacity

PUSH BEAM TROLLEY - This lightweight robust all steel Trolley features super quick adjustment, precision ball bearing trolley wheels, and anti-drop plate with a durable baked enamel finish. It carries its own Stainless Steel I.D. tag and comes with an individual test certificate and serial number. The Push Beam Trolley continues to be a top seller in the lifting and rigging industry.

FEATURES and BENEFITS
  • Lightweight robust construction
  • Fits to most I, S, and W-Beams
  • Durable baked enamel paint protection
  • Precision ball bearing trolley wheels
  • Anti-drop plate
  • Stainless steel ID tag
  • Individual test certificate & serial number


PRICE
$229.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-3/16 in
Width11-13/16 in
Height11-1/4 in
Weight Capacity4000 lbs
Weight50 lbs
Dimension K3.35 in
Dimension A13.19 in
Beam Width3-1/2 to 8 in
Flange Width3-1/2 to 8 in
Dimension B11.81 in
Dimension L0.56 in
Dimension J1.42 in
Dimension I0.79 in
Min Radius Curve3.6 ft
Dimension D6.34 in
Dimension E5 in
Dimension F3.55 in
Wheel Diameter5 in
Dimension C11.26 in
Bail Opening2.37 x 1.42 in
Dimension H2.37 in
Head Room6-1/3 in
Dimension G5.71 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationManual
Manufacturers Part NumberOZ2PBT
BrandOZ Lifting Products
TypeStandard Trolley
ColorYellow
Package Quantity1

Warranty

Warranty5 yr