Fantech Push Button Timer RTS2 20 Minutes
Write a Review
|
Questions & Answers (0)
Product Description
The RTS2 is compatible with Fantech SHR, VHR and SER series models. The button activates the system to run in continuous mode for 20 minutes, it then returns to the predetermined setting. To cancel this operation, simply press the button a second time.
PRICE
$37.95
7
7
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 5/8 in |
| Height | 4-1/2 in |
| Weight | 0.1 lbs |
Product Details
| Lamp | NO |
| Type | Timer |
| Speed Controllable | NO |
| For Use With | Fantech Fresh Air Appliance |
| Voltage | 2 V |
| Finish | White |
| Material | Plastic |
| Manufacturers Part Number | RTS2 |
| Brand | Fantech |
Warranty
| Warranty | 2 yr |