Fantech Electronic Timer RTS5 - 20/40/60
Write a Review
|
Questions & Answers (0)
Product Description
Fantech Electronic Timer RTS5 - 20/40/60
The RTS5 is compatible with Fantech Flex 100H, VHR70R,VHR100R, VHR150 and VHR150R. The push button activates the system to run in continuous mode for 20, 40 or 60 minutes, it then returns to the predetermined setting. To cancel this operation, simply press the button a fourth time.
The RTS5 is compatible with Fantech Flex 100H, VHR70R,VHR100R, VHR150 and VHR150R. The push button activates the system to run in continuous mode for 20, 40 or 60 minutes, it then returns to the predetermined setting. To cancel this operation, simply press the button a fourth time.
PRICE
$63.95
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 5/8 in |
| Height | 4-1/2 in |
| Weight | 0.1 lbs |
Product Details
| Lamp | NO |
| Type | Timer |
| Speed Controllable | NO |
| For Use With | Fantech Fresh Air Appliance |
| Voltage | 2 V |
| Finish | White |
| Material | Plastic |
| Manufacturers Part Number | RTS5 |
| Brand | Fantech |
Warranty
| Warranty | 2 yr |