Satco 80-1304 Push-in Terminal 3-in.
Write a Review
|
Questions & Answers (0)
Product Description
Push-in Terminal, 3-in.
75W-125V
75W-125V
PRICE
$2.18
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Wattage | 75 W |
| Voltage | 125 V |
| Color | Black |
| Terminal | 2" Push-in Terminal |
| Manufacturers Part Number | 80-1304 |
| Base Type | Candelabra |
| Brand | Satco |