Satco 90-2467 Ceiling Keyless Receptacle - GU24
Write a Review
|
Questions & Answers (0)
Product Description
Ceiling Keyless Receptacle - GU24
GU24 Fluorescent Keyless White Phenolic Receptacles with Screw Terminals
GU24 Fluorescent Keyless White Phenolic Receptacles with Screw Terminals
PRICE
$7.70
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Ceiling |
| Wattage | 75 W |
| Voltage | 250 V |
| Color | White |
| Terminal | Screw |
| Manufacturers Part Number | 90-2467 |
| Base Type | GU24 |
| Brand | Satco |