1-1/2-in. x 1 5/8-in. 660W-250V
Satco 90-425 Sign Receptacle - 2pc. Unglazed Porcelain Medium Base w/ Screw Terminals
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.44
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Wattage | 660 W |
| Voltage | 250 V |
| Color | White |
| Terminal | Screw 1-1/2" x 1-5/8" |
| Manufacturers Part Number | 90-425 |
| Base Type | Medium |
| Brand | Satco |