Push to Connect Tube Fitting - Nylon - 90 Degree Elbow Adapter - 1/4" Tube OD x 1/4" NPT Female - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Also known as one touch fittings, these tube fittings are designed to slide into the fitting with an internal grasping ring holding it in place. Intended for low pressure applications and for use with plastic and soft metal tubing.
PRICE
$50.40 Sold in packages of 6 / $8.40 ea
1
1
Expected on or around 11/11/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pipe Size | 1/4 in |
| For Tube OD | 1/4" |
Product Details
| Thread Type | NPT Female |
| Type | Push-to-Connect Elbow |
| Angle | 90 Degree |
| Style | Adapter |
| Max Vacuum | 290 psi @ 72° F |
| Connector Type A x B x C x D | Tube x Female NPT |
| Material | Nylon |
| Pipe Thread Material | Nickel-Plated Brass |
| Package Quantity | 6 |
| Manufacturers Part Number | ZUSA-TF-PTC-335 |
| Ring Release Material | Plastic |
| Shape | Elbow |
| Max Pressure | 28 in. of Hg @ 72° F psi |
| Brand | USA Sealing |