- Made from 6/6 nylon - exhibits strength, moderate stiffness, high service temperature, high impact resistance and tensile strength.
- Resistant to fuels, lubricants and many chemicals
- Vulnerable to attack by phenols, strong acids and oxidizing agents.
- Used in fuel line, vacuum systems and general purpose applications: automotive industry approvals.
- Temperature Range -50°F to 275°F (135°C).
- Pressure 150 psi at 70°F.
Eldon James 1/4-18 NPSM to 1/4" x 1/4" Barbed Bulkhead Adapter, Black Nylon
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.21
120
120
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 |
| Hose Barb Size | 1/4" |
| Thread | 1/4-18 NPSM in |
| Hose Barb 2 | 1/4" |
| Size 2 | 4 |
Product Details
| Type | Bulkhead Adapters |
| Color | Black |
| Material | Nylon |
| Hex | 7/16 |
| Description | 1/4-18 NPSM to 1/4" x 1/4" Barbed Bulkhead Adapter |
| Manufacturers Part Number | BH4S-4-4BN |
| Brand | Eldon James |
Compliance & Certifications
| Certifications | RoHS Compliant |