Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
USA Sealing

Model # :WBB2301002

MPN #: ZUSA-TF-PTC-82

Push to Connect Tube Fitting - Nylon Plastic - Straight Adapter - 3/8" Tube OD x 1/4" NPT Female

Product Description
Also known as one touch fittings, these tube fittings are designed to slide into the fitting with an internal grasping ring holding it in place. Intended for low pressure applications and for use with plastic and soft metal tubing.

PRICE
$9.70

Min. purchase quantity is 6
6
6
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe Size1/4 in
For Tube OD3/8"

Product Details

Thread TypeNPT Female
TypePush-to-Connect Connector
StyleAdapter
Max Vacuum290 psi @ 72° F
Connector Type A x B x C x DTube x Female NPT
MaterialNylon
Pipe Thread MaterialNickel-Plated Brass
Package Quantity1
Manufacturers Part NumberZUSA-TF-PTC-82
Ring Release MaterialPlastic
ShapeStraight
Max Pressure28 in. of Hg @ 72° F psi
BrandUSA Sealing