Push to Connect Tube Fitting - Nylon Plastic - Tee Reducer - 12mm Tube OD x 10mm Tube OD
Write a Review
|
Questions & Answers (0)
Product Description
Also known as one touch fittings, these tube fittings are designed to slide into the fitting with an internal grasping ring holding it in place. Intended for low pressure applications and for use with plastic and soft metal tubing.
PRICE
$8.60
6
6
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tube Outside Diameter (Reducer Side) | 10mm |
| For Tube OD | 12mm |
Product Details
| Type | Push-to-Connect Reducer Union Tee |
| Style | Reducer |
| Max Vacuum | 290 psi @ 72° F |
| Connector Type A x B x C x D | Tube x Tube x Tube |
| Material | Nylon |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-TF-PTC-561 |
| Ring Release Material | Plastic |
| Shape | Tee |
| Brand | USA Sealing |
| Max Pressure | 28 in. of Hg @ 72° F psi |